Precision Heat Exchanger Co Horizontal Ammonia Surge Tank

Precision Heat Exchanger Co Horizontal Ammonia Surge Tank

Precision Heat Exchanger Co Surge Tank. National Board: 4456. Serial No: 11421-4. Max Allow Working Pressure Shell Side: 150 PSI @ 200 F. Year Built: 1987. The vessel has 6-inch insulation. Estimated Vessel Dimensions: 56dia x 110 L. Estimated Capacity: 1570 Gallons.
Product Details
  • Stock No: REP20
  • Manufacturer: Precision Heat Exchanger Co
  • Serial Number: 11421-4
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 62
  • Width (Inches): 62
  • Height (Inches): 158
  • Weight (LBS): 1,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1985
  • Spec Sheet Available: No
Precision Heat Exchanger Co Horizontal Ammonia Surge Tank

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed