Precision Heat Exchanger Co Tube Chiller with Surge Drum

Precision Heat Exchanger Co Tube Chiller with Surge Drum

1990 Precision Heat Exchanger Co Tube Chiller with Surge Drum. S/N: 11821-1. Nat'l Bd: 5172. Tube material: carbon steel. Number of passes: 4. Number of tubes: 184. Tube dimensions: 1 in. dia. x 24 ft. 1-1/2 in. Heat transfer surface area: approx. 1,162 sq. ft. Tube volume: 180 gal. MAWP shell side: 150 psi @ 200 °F. MDMT: -20 °F @ 150 psi. MAWP tube side: 100 psi @ 200 °F. MDMT tube side: -20 °F @ 100 psi. Precision Heat Exchanger Surge Drum, S/N: 11821-2, Nat’l Bd: 5173, MAWP shell side: 150 psi @ 200 °F, MDMT shell side: -20 °F @ 150 psi, (2) Parker Float Switches. Inlets: (1) 4 in. dia. flanged fitting, (2) 4 in. dia. ports, (2) 1 in. dia. NPT fittings. Outlets: (1) 4 in. dia. flanged fitting, (2) 1-1/2 in. dia. ports, (1) 3/4 in. dia. port. Overall dimensions: 30 ft. 10 in. L x 5 ft. 4 in. W x 8 ft. 2-1/2 in. H.
Product Details
  • Stock No: DTTC2097.
  • Manufacturer: Precision Heat Exchanger Co
  • Serial Number: 11821-1
Chiller Details
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 370
  • Width (Inches): 64
  • Height (Inches): 98.5
Additional Product Details
  • Year of Manufacture: 1990
Precision Heat Exchanger Co Tube Chiller with Surge Drum
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed