Precision Heat Exchanger Co Vertical Ammonia Receiver

Precision Heat Exchanger Co Vertical Ammonia Receiver

Precision Heat Exchanger Vertical Receiver. National Board No: 4443. Serial No: 11421-3. Year Built: 1987. Max Allow Working Pressure: 300 PSI @ 200 F. Overall Shipping Dimensions: 63L x 63W x 173H. Estimated Vessel Dimensions: 45 dia x 115 L. Estimate Capacity: 998 Gallons.
Product Details
  • Stock No: REP21
  • Manufacturer: Precision Heat Exchanger Co
  • Serial Number: 11421-3
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 45
  • Tank Length (Inches): 115
  • Tank Estimated Capacity (Gallons): 996
  • Tank National Board Number: 4443
  • Tank MAWP (PSI at temp): 300 PSI @ 200 F
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 63
  • Width (Inches): 63
  • Height (Inches): 173
  • Weight (LBS): 4,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1987
  • Spec Sheet Available: No
Precision Heat Exchanger Co Vertical Ammonia Receiver

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed