Precision Heat Exchanger Horizontal Oil Pot ( 12" dia x 60" L. 33 Gallons)

Precision Heat Exchanger Horizontal Oil Pot ( 12" dia x 60" L. 33 Gallons)

Precision Heat Exchanger Horizontal Oil Pot. Serial No: 11421-6. Year Built: 1987. Max Allowable working pressure: 225 PSI @ 200 F. Estimated Capacity: 33 Gallons. Estimated Vessel Dimensions: 12 dia x 60 L.
Product Details
  • Stock No: REP99
  • Manufacturer: Precision Heat Exchanger Co
  • Serial Number: 11421-6
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 18
  • Height (Inches): 36
  • Weight (LBS): 450
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1987
  • Spec Sheet Available: No
Precision Heat Exchanger Horizontal Oil Pot ( 12" dia x 60" L. 33 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed