Precision Heat Exchanger Oil Tank

Precision Heat Exchanger Oil Tank

Precision Heat Exchanger Co Max Allowable Working Pressure(Shell side): 150 PSI @ 200 F. Serial No: 11421-7. Year Mfg: 1987.
Product Details
  • Stock No: REP92
  • Manufacturer: Precision Heat Exchanger Co
  • Serial Number: 11421-7
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 6
  • Tank Length (Inches): 20
  • Tank Estimated Capacity (Gallons): 3
  • Tank MAWP (PSI at temp): 150 PSI @ 200 F
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 26
  • Width (Inches): 15
  • Height (Inches): 19
  • Weight (LBS): 180
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1988
  • Spec Sheet Available: No
Precision Heat Exchanger Oil Tank

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed