Precision Scientific 280 Series Water Bath

Precision Scientific 280 Series Water Bath

Precision Scientific 280 Series Water Bath. Cat no: 51220056. Temp 5ºC to 99.9ºC. Note: only one unit has a thermometer. 115 V, 1200 W, 1 PH, 10.4 A, 50/60 HZ. Bath dimensions: 1 ft. 4 in. L x 2 ft. 4 in. W. x 6-3/4 in. H. Overall dimensions: 2 ft. 7 in. L x 1 ft. 8-1/2 in. W x 1 ft. 1 in. H.

Product Details
  • Stock No: SWCS19.3a-01
  • Manufacturer: Precision Scientific Co.
  • Model: 286-115
  • Serial Number: 698030470 & 699021112
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 31
  • Width (Inches): 20.5
  • Height (Inches): 13
Additional Product Details
Precision Scientific 280 Series Water Bath
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed