Precision Scientific Co. D75 Vacuum Pump (0.33 HP)

Precision Scientific Co. D75 Vacuum Pump (0.33 HP)

Precision Vacuum Pump - 2.65 CFM. Motor: General Electric motor. 1/3 hp, 1725 rpm, 115 V, 6.40 amps, 60 Hz, 1 phase. Inlets/outlets: (1) ¾ in. dia. port. Overall dimensions: 1 ft. 4 ½ in. L x 1 ft. ½ in. W x 1 ft. H.

Product Details
  • Stock No: RKFO286C
  • Manufacturer: Precision Scientific Co.
  • Model: D75
  • Serial Number: 18AR2
Pump Details
  • Pump Type: Vacuum
  • # Inlets/Outlets: 1
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 0.75
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1725
  • Motor Voltage: 115
  • Motor Amps: 6.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 16.5
  • Width (Inches): 12.5
  • Height (Inches): 12
Additional Product Details
Precision Scientific Co. D75 Vacuum Pump (0.33 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed