Premium Efficiency Electric Motor - 15 HP

Premium Efficiency Electric Motor - 15 HP

Premium Efficiency Electric Motor, Model 5N256A, Frame 254T. 230/460 volt, 3 phase 60 hz, 38/19 Amps. 1,770 rpm, 15 hp., ratio 9.311. The gear drive S/N is IU-09661, Model P724YSL-254T.
Product Details
  • Stock No: JME5
  • Manufacturer: Premium Efficiency
  • Model: 5N256A
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Premium Efficiency Electric Motor
  • Motor Horsepower(HP): 15
  • Motor RPM: 1770
  • Motor Voltage: 230/460
  • Motor Amps: 38/19
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254T
Dimensions:
Additional Product Details
Premium Efficiency Electric Motor - 15 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed