Pressure Washer

Pressure Washer

Simpson Cleaning Systems. Pressure Washer, Water Shotgun. Model WS 3035 E. S/N 805279. Motor: WEG, 208-230/460 volt, 11.7/5.84 amsp, 60 Hz, 5.0 hp, 3 phase, 348 rpm, 3.7 KW.

Product Details
  • Stock No: SELM180.a
  • Manufacturer: Simpson Cleaning Systems
  • Model: WS 3035 E
  • Serial Number: 805279
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 5
  • Motor RPM: 348
  • Motor Voltage: 208-230/460
  • Motor Amps: 11.7/5.84
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Pressure Washer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed