Price LT25AB-312-21291-3336-3T7 Centrifugal Pump (0.3 HP, 12 GPM Max)

Price LT25AB-312-21291-3336-3T7 Centrifugal Pump (0.3 HP, 12 GPM Max)

Price model LT25(AB) Pump. Model: LT25AB-312-21291-3336-3T7, Serial No: 73091. Volute and Impeller Material: Bronze. Standard Specifications - Discharge(in): .25 FNPT, Suction(in): 0.5 FNPT. Maximum Impeller Diameter(in): 3.34. Stub Shaft: 316 SS. Max GPM: 12, Max Head(ft): 48, Min. Flow: 0.5 GPM, Max Temp(F): 300. Price Pump Motor - Cat.No: 1440, Spec: 33-1352-1344, HP: 1/3, Volts: 220/440, Apms: 1.4/.7, RPM: 2850, Frame: 42CZ, Hz: 60, PH: 3, Rating: 40C Amb-Cont.
Product Details
  • Stock No: GENF75
  • Manufacturer: Price
  • Model: LT25AB-312-21291-3336-3T7
  • Serial Number: 73091
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 12
  • Max Speed RPM: 2850
  • Maximum Temperature (F): 300
  • Maximum Pressure MAWP (PSI): 325
  • Impeller Diameter (inches): 3.34
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 0.5
  • Inlet/Outlet Type 1: FNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 0.25
  • Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Price
  • Motor Horsepower(HP): 0.3
  • Motor RPM: 2850
  • Motor Voltage: 220/440
  • Motor Amps: 1.4/.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 42CZ
Dimensions:
  • Length (Inches): 13
  • Width (Inches): 8
  • Height (Inches): 6
  • Weight (LBS): 75
  • # of Pieces for Shipping: 1
Additional Product Details
Price LT25AB-312-21291-3336-3T7 Centrifugal Pump (0.3 HP, 12 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed