Pro-Tech Stainless Steel Industrial Workstation

Pro-Tech Stainless Steel Industrial Workstation

2002 Pro-Tech Stainless Steel Industrial Workstation. Model: WS1904XC. S/N: 7831. Enclosure dimensions: 2 ft. 8 in. L x 2 ft. 8 in. W x 2 ft. 8 in. H. 19 in Monitor. NEMA 4X enclosure. Membrane keyboard/touch mouse. Arm mount. (2) Aluminum adjustable shelves. Power supply: 120 V, 60 Hz. The rear-access Pro-tech workstation is designed to accept and protect a customer-supplied computer for use in unforgiving working environments. This workstation is rated NEMA 4/4X for harsh areas and is suitable for general purpose or hazardous areas (Class I, Division 1 & 2). The internal computer shelf accepts a desktop or tower computer and has a bracket for wall or pedestal mounting. Overall dimensions: 2 ft. 11 in. L x 2 ft. 3 in. W x 3 ft. 2 in. H. (ACN80).
Product Details
  • Stock No: BBCF095A.3
  • Manufacturer: Pro-Tech
  • Model: WS1904XC
  • Serial Number: 7831
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Pro-Tech Stainless Steel Industrial Workstation
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed