Product Saver

Product Saver

Product saver Model BE 14, serial no. 2008, 62in L x 21in W x 30in H (adjust), Dayton motor 1.5hp 86.25rpm 230-460.

Product Details
  • Stock No: GM146.1a
  • Manufacturer: Not Specified
  • Model: BE14
  • Serial Number: 2008
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 86.25
  • Motor Voltage: 230-460
Dimensions:
  • Length (Inches): 62
  • Width (Inches): 21
  • Height (Inches): 30
Additional Product Details
Product Saver
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed