Proflow Sihi Liquid Ring Vacuum Skid

Proflow Sihi Liquid Ring Vacuum Skid

Proflow Sihi Liquid Ring Vacuum Skid. S/N 00463001, built for Pfizer in 1995, VP-1415, PO#SC7730577. This package consists of motor, vacuum pump, tank, and tubular heat exchanger. Pump SIHI Sterling LPHY 65320 BN1115424, s/n 3442980, stock number 907075. Motor 30hp, 3ph, 230/460, 286T Frame, TEFC, 1775rpm. Tank 30 gallon discharge separator tank, shell pressure rating FV/ 15psi @250PSI, drawing #B10913-1 Tubular heat exchanger IS TYPE maht-1-a-ss, size 5-y-60, serial number U953788A
Product Details
  • Stock No: 175.PFJP01b.50
  • Manufacturer: Proflow
  • Serial Number: 463001
Evaporator Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Proflow Sihi Liquid Ring Vacuum Skid
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed