Propane Hyster Fork Truck - 5000 lbs.

Propane Hyster Fork Truck - 5000 lbs.

Propane Hyster Fork truck. Model: H50XL. S/N: A177B26866J. With Side Shift capabilities. Backward tilt: 6.00 degrees. Capacity (max): 5,000 lbs at 15 in. load center. Fuel: Propane. Impco carburetor. Spark plug: Champion RN14YC. Spark plug cable: Packard Delcore 7mm. (2) Front tires: Bergougnan, tubeless, size: 7.00 -12. (2) Rear tires: Soft Shoe, tubeless, size: 6.00 - 9. Overall dimensions: 12 ft. 7 in. L x 3 ft. 8 in. W x 6 ft. 10 in. H.

Product Details
  • Stock No: SMBS447A.50
  • Manufacturer: Hyster
  • Model: H50XL
  • Serial Number: A177B26866J
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 151
  • Width (Inches): 44
  • Height (Inches): 82
Additional Product Details
Propane Hyster Fork Truck - 5000 lbs.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed