ProQuip Z-Series Agitator Drive - 15 HP

ProQuip Z-Series Agitator Drive - 15 HP

ProQuip Z-Series Agitator Drive, Model: ZG-7, S/N: 15647GR, 7 ratio, 168.5 rpm (final). Baldor Industrial Motor, 15 hp, 1180 rpm, 460 V, 18.7 amps, 60 Hz, 3 phase. Previously used on a 1000 gallon juice thawing tank. (H)

Product Details
  • Stock No: DTTC2033B
  • Manufacturer: Pro-Quip
  • Model: ZG-7
  • Serial Number: 15647GR
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
ProQuip Z-Series Agitator Drive - 15 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed