ProQuip Z-Series Agitator Drive - 7.5 HP

ProQuip Z-Series Agitator Drive - 7.5 HP

ProQuip Z-Series Agitator Drive, Model: 7ZFX10, S/N and W.O: 15648, 9.67 ratio, 122 rpm (final). Baldor Industrial Motor, 7.5 hp, 1180 rpm, 460 V, 10.7 amps, 60 Hz, 3 phase. Previously used on a 1000 gallon juice thawing tank. (H)

Product Details
  • Stock No: DTTC2031B
  • Manufacturer: Pro-Quip
  • Model: 7Z-FX-10
  • Serial Number: 15648
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1180
  • Motor Voltage: 460
  • Motor Amps: 10.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
  • Previously Used With: Previously used on a 1000 gallon juice thawing tank.
ProQuip Z-Series Agitator Drive - 7.5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed