Protec Cooling Tower

Protec Cooling Tower

Protec 500 Gallon Cooling Tower, Model PCT-20 Serial Number 0729, 2.5in outlet 1.5in water inlet, .5 hp 230V , Overall Dimensions 79in Height x 41in Diameter.

Product Details
  • Stock No: 75.Rc0066
  • Manufacturer: Protec
  • Model: PCT-20
  • Serial Number: 729
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Protec Cooling Tower
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed