Pulp Wash Stainless Steel Screw Conveyor - 12 in. dia.

Pulp Wash Stainless Steel Screw Conveyor - 12 in. dia.

Pulp Wash Stainless Steel Screw Conveyor. (6) 7/8 in. inlets. (1) 1-7/8 in. inlet. (1) 11-3/4 in. x 5-3/4 in. output. (2) 4-3/8 in. dia. pulleys. Baldor electric motor: 1 hp, 1725 rpm, 208-230/460 V, 3.7-3.4/1.7 A, 60 Hz, 3 phase. Pneumatic valve no. M06SR80. Screw auger dimensions: 1 ft. dia. x 8 ft. 5-1/4 in. L. Overall dimensions: 11 ft. 6 in. L. x 2 ft. 8-1/4 in. W. x 3 ft. 9-3/4 in. H.

Product Details
  • Stock No: RCJF219.4
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Pulp Wash Stainless Steel Screw Conveyor - 12 in. dia.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed