Pulsatron Electronic Metering Pump

Pulsatron Electronic Metering Pump

2004 Pulsatron Electronic Metering Pump. Model: LC04SA-VTC1-XXX. S/N: 0305104241. Designed to pump a wide variety of chemicals at pressures up to 80 PSIG and flow capacities up to 30 GPD. Acceptable for outdoor use. Power requirements: 115 VAC, 0.6 amps, 50/60 Hz, single phase. Nominal output: 22 GPD (3.47 LPH). Maximum pressure: 20 psi (95.6 BAR). Inlet: 1/8 tapper tip MNPT. Outlets: (2) 1/8 tapper tip MNPT. Overall dimensions: 1 ft. 6 ½ in. L x 8 in. W x 9 in. H.

Product Details
  • Stock No: MDFC056
  • Manufacturer: Pulsatron
  • Model: LC04SA-VTC1-XXX
  • Serial Number: 305104241
Pump Details
  • Pump Type: Other
  • Maximum Pressure MAWP (PSI): 20
  • # Inlets: 1
  • # Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 0.125
  • Inlet/Outlet Type 1: MNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 0.125
  • Inlet/Outlet Type 2: MNPT
  • Inlet/Outlet 3: Outlet
  • Inlet/Outlet Size (Inches) 3: 0.125
  • Inlet/Outlet Type 3: MNPT
Previous Refrigerant
Motor Details
  • Motor Amps: 0.6
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 18.5
  • Width (Inches): 8
  • Height (Inches): 9
Additional Product Details
  • Year of Manufacture: 2004
Pulsatron Electronic Metering Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed