Puma Centrifugal Pump - 3 HP

Puma Centrifugal Pump - 3 HP

Puma Centrifugal Pump. U.S. Electrical motor: 3 Hp, 1765 Rpm, 208-230/460 V, 8.6-8/4 A, 60 Hz, 3 Phase. Overall dimensions: 1 ft. 7 in. L x 11 in. W x 11-1/2 in. H.

Product Details
  • Stock No: NOIP1004
  • Manufacturer: Not Specified
Pump Details
  • Pump Type: Centrifugal
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1765
  • Motor Voltage: 208-230/460
  • Motor Amps: 8.6-8/4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 19
  • Width (Inches): 11
  • Height (Inches): 11.5
Additional Product Details
Puma Centrifugal Pump - 3 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed