Pump

Pump

Pump, 3 hp 208-220/440 volts, 3,450 rpm, 2 in. female threaded inlet and outlet, 14 in. H x 8 in. W x 18-1/2 in. L.

Product Details
  • Stock No: ME00a
  • Manufacturer: Not Specified
Pump Details
  • Pump Type: Other
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 3
  • Motor RPM: 3450
  • Motor Voltage: 208-220/440
Dimensions:
  • Length (Inches): 18.5
  • Width (Inches): 8
  • Height (Inches): 14
Additional Product Details
Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed