Pump with Motor 10 HP

Pump with Motor 10 HP

Pump with Motor. Overdrive Motor, 10 hp, 3 phase, Insul Class B, 60 hz, frame 25-215T-40. 230/460 volt, 28.8/14.4 amps, type VEV1-LF-GDTE. Design B, Code J, Gear Ratio 6.30. Motor rpm 1,740, rpm/ min. 72, rpm max 574. Cont rating 40 °C amb, ID No. 94 0 3938-978 K 1080268. Overall dimensions: 22 in. W, 55 in. L, 32 in. H.
Product Details
  • Stock No: SLSP8
  • Manufacturer: Not Specified
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Pump with Motor 10 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed