Pure Water, Inc. Stainless Seel 5-gallon Bottle Washer

Pure Water, Inc. Stainless Seel 5-gallon Bottle Washer

Pure Water, Inc. stainless steel 5-gallon bottle washer. Model RW 6000. Serial NN93288A001. Features: wash solution dosing pump, sanitizer dosing pump, recirculation pump. Electrical requirement: 240 volts, single phase, 60 Hz. Previously used with a 5 gallon R/O water bottle filling line.

Product Details
  • Stock No: BP-141B
  • Manufacturer: Pure Water Systems
  • Model: RW6000
  • Serial Number: NN93288A001
Previous Refrigerant
Motor Details
  • Motor Voltage: 240
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
Additional Product Details
  • Previously Used With: Previously used with a 5 gallon R/O water bottle filling line.
Pure Water, Inc. Stainless Seel 5-gallon Bottle Washer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed