Purity Insulated Stainless Steel Rectangular Tank - 2200 Gallons

Purity Insulated Stainless Steel Rectangular Tank - 2200 Gallons

Purity Insulated Stainless Steel Rectangular Processor Tank- 2200 Gallon. S/N: 223. Inside dimensions: 9 ft. 6 in. L x 48 in. W x 95 in. H. Tank features (7) 1-1/2 in. dia. x 8 ft. L internal heating tubes, dual sprayballs, (1) 5-1/2 in. dia. sight glass, and a 20 in. W x 16 in. H manway. Heating surface area: approx. 21 sq. ft. Vertical agitator has two 22 in. dia. blades. Master Gearmotor, 3/4 hp, 1725/1425 rpm, 48/10 rpm (final), 2.3/1.15 amps, 60/50 Hz, 3 phase. Inlets: (1) 1 in. dia. NPT (heating tubes), (1) 1-1/2 in. dia. S-line sprayballs, (1) 2 in. dia. S-line fitting, (1) 4 in. dia. S-line fitting, (1) 3/4 in. dia. thermowell with thermometer. Outlets: (1) 1 in. dia. NPT (male, heating tubes), (1) 2 in threaded bypass valve tank. Overall dimensions: 11 ft. 3 in. L x 55 in. W x 10 ft. H.
Product Details
  • Stock No: HDTD095.2a
  • Manufacturer: Purity
  • Serial Number: 223
Tank Details
  • Stainless Tank Type: Rectangular Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? Yes
  • Tank Inlets & Outlets Description: Inlets: (1) 1 in. dia. NPT (heating tubes), (1) 1-1/2 in. dia. S-line sprayballs, (1) 2 in. dia. S-line fitting, (1) 4 in. dia. S-line fitting, (1) 3/4 in. dia. thermowell with thermometer. Outlets: (1) 1 in. dia. NPT (male, heating tubes), (1) 2 in threaded bypass valve tank
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Master
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1725/1425
  • Motor Amps: 2.3/1.15
  • Motor Hertz (Hz): 60/50
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 135
  • Width (Inches): 55
  • Height (Inches): 120
Additional Product Details
Purity Insulated Stainless Steel Rectangular Tank - 2200 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed