- Product Details
RAESCO Corporation Automatic Palletizer
RAESCO Corporations, Inc. ( Robotics and Automated Equipment Services Company). Serial No: RA05025. Series 100 & 200. The palletizing system handles small bags at rates of 40 bags per/min. Palletize bags up to 100 lb.
Product Details
- Stock No: RDY38
- Manufacturer: RAESCO Corporations Inc
- Model: Series 100 & 200
- Serial Number: RA05025
Previous Refrigerant
Motor Details
- Motor Included? Yes
Dimensions:
- Length (Inches): 156
- Width (Inches): 60
- Height (Inches): 108
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















































