Ram Industrial Electric Motor (500 HP, 3570 RPM, 460 Volts)

Ram Industrial Electric Motor (500 HP, 3570 RPM, 460 Volts)

Ram Industrial Electric Motor. Serial No: 34565-01-ED-P. Power Supply: 500 HP, RPM: 3570, FLA: 528, 460 Volts. Enclosure: ODP.
Product Details
  • Stock No: KIN10
  • Manufacturer: Ram
  • Serial Number: 34565-01-ED-P
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 500
  • Motor RPM: 3,570
  • Motor Voltage: 460
  • Motor Amps: 528
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 507USS
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 32
  • Height (Inches): 27
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
Ram Industrial Electric Motor (500 HP, 3570 RPM, 460 Volts)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed