Ram Industries 3AP27244SVKW Motor (300 HP, 3,570 RPM, 460 V)

Ram Industries 3AP27244SVKW Motor (300 HP, 3,570 RPM, 460 V)

Used Ram Industries Motor. Serial No: B053-08040. Model: 3AP27244SVKW. HP: 300, RPM: 3570, PH: 3, Hz: 60, Volts: 460, AMPS: 335, Frame: 445TS. Previous on a GEA Screw Compressor Package.
Product Details
  • Stock No: GAMB05.137A-B
  • Manufacturer: Ram Industries
  • Model: 3AP27244SVKW
  • Serial Number: B053-08040
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 300
  • Motor RPM: 3,570
  • Motor Voltage: 460
  • Motor Amps: 335
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 24
  • Height (Inches): 28
  • Weight (LBS): 750
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Ram Industries 3AP27244SVKW Motor (300 HP, 3,570 RPM, 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed