Ram Industries 3AP34258FVKW221504 Motor ( 800 HP, 3580 RPM, 460 Volts)

Ram Industries 3AP34258FVKW221504 Motor ( 800 HP, 3580 RPM, 460 Volts)

Ram Industries Motor. Previous was installed on a GEA FES 675-GL Screw Compressor Package. Serial No: W20221504DH. Model No: 3AP34258FVKW221504. Power Supply: 800 HP, RPM: 3580, PH: 3, Hz: 60, Volts: 460, FLA: 882, Frame: 5808S, Duty: Cont.
Product Details
  • Stock No: GAMB08B
  • Manufacturer: Ram Industries
  • Model: 3AP34258FVKW 221504
  • Serial Number: W20221504 DH
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 800
  • Motor RPM: 3,580
  • Motor Voltage: 460
  • Motor Amps: 882
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 5808S
Dimensions:
  • Length (Inches): 62
  • Width (Inches): 30
  • Height (Inches): 39
  • Weight (LBS): 4,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: GEA/FES 675-GL Rotary Screw Compressor Package
Ram Industries 3AP34258FVKW221504 Motor ( 800 HP, 3580 RPM, 460 Volts)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed