Ram Industries Compressor Motor Starter - 100 HP

Ram Industries Compressor Motor Starter - 100 HP

Ram Industries, Inc. Motor Starter Panel. Rating: 100 HP / 230V. Previously used with a refrigerant screw compressor. Overall dimensions: 30 in. W x 18 in. L x 66 in. High.
Product Details
  • Stock No: MCSA01C
  • Manufacturer: Ram Industries
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
  • # Motors: 0
Dimensions:
Additional Product Details
Ram Industries Compressor Motor Starter - 100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed