Ram Industries Efficient Smart Series Electric Motor (125 Hp, 3560 RPM, 230/460 Volt)

Ram Industries Efficient Smart Series Electric Motor (125 Hp, 3560 RPM, 230/460 Volt)

Ram Industries Efficient Smart Series Electric Motor. Model: N3CB23240SNHZ-003108. Serial No: W20003108-HL. Power Supply - 125 Hp , 230/460 Volt, 60 Hz, 3 Ph, 280/140 FLA, 404TSC FR, LN-ODP Enclosure.
Product Details
  • Stock No: INOC01
  • Manufacturer: Ram Industries
  • Model: N3CB23240SNHZ-003108
  • Serial Number: W20003108-HL
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 125
  • Motor RPM: 3,560
  • Motor Voltage: 230/460
  • Motor Amps: 280/140
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404TSC
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 30
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Ram Industries Efficient Smart Series Electric Motor (125 Hp, 3560 RPM, 230/460 Volt)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed