Ram Industries Efficient Smart Series Electric Motor (175 HP, 3555 RPM, 460 Volt)

Ram Industries Efficient Smart Series Electric Motor (175 HP, 3555 RPM, 460 Volt)

Ram Industries Efficient Smart Series Electric Motor. Serial No: W20006753-AP. Model: NSKXX240PVFHZ. Power Supply; 175 HP, 460 Volt, 196 FLA, 3555 RPM, 3 PH, 60 HZ, 405TDZ Frame.
Product Details
  • Stock No: REI05B
  • Manufacturer: Ram Industries
  • Model: N3KXX240PVFHZ
  • Serial Number: W20006753-AP
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 175
  • Motor RPM: 3,555
  • Motor Voltage: 460
  • Motor Amps: 196
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405TDZ
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 35
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
  • Previously Used With: Frick Screw Compressor Package
Ram Industries Efficient Smart Series Electric Motor (175 HP, 3555 RPM, 460 Volt)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed