Ram Industries Electric Motor- 200 HP

Ram Industries Electric Motor- 200 HP

Ram Industries Electric Motor- 200 HP. Model: RKB25244SKF. S/N: W20104960-CE. Motor specifications: 3575 rpm, 208-230/460 V, 482-444/222 amps, 60 Hz, 3 phase. Continuous duty. Frame: 444TSD. Insulation type: F. Max. ambient temperature: 104°F. Shaft diameter: 2-1/2 in. Overall dimensions: 3 ft. L x 2 ft. 11 in. W x 2 ft. 2 in. H.
Product Details
  • Stock No: BBCF677.5a
  • Manufacturer: Ram Industries
  • Model: RKB25244SKF
  • Serial Number: W20104960-CE
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ram Industries Electric Motor- 200 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed