Ram Industries Electric Motor (250 HP, 3565 RPM, 460 V)

Ram Industries Electric Motor (250 HP, 3565 RPM, 460 V)

Ram Industries High Efficiency Refrigeration Electric Motor. Serial No: B079-013649. Model: 3AB262448V. Power Output - Hp: 250, Volts: 460, RPM: 3565, Ph: 3, Hz: 60, FLA: 279, Frame: 445TS, Duty: Cont.
Product Details
  • Stock No: RWF05C
  • Manufacturer: Ram Industries
  • Model: 3AB262448V
  • Serial Number: B079-013649
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,565
  • Motor Voltage: 460
  • Motor Amps: 279
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 40
  • Height (Inches): 32
  • Weight (LBS): 750
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Previously Used With: Mycom Screw Compressor Package
Ram Industries Electric Motor (250 HP, 3565 RPM, 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed