Ram Industries Electric Motor (687 HP, 3575 RPM, 4800/4160 V)

Ram Industries Electric Motor (687 HP, 3575 RPM, 4800/4160 V)

Ram Industries Electric Motor. Serial No: W20087775-HD. Model: Y3KBXX258ZZ. Power Supply - 687/520 HP, 4800/4160 Volts, 40 Amps, 3575 RPM, 5808DZ Frame.
Product Details
  • Stock No: RPRB04B
  • Manufacturer: Ram Industries
  • Model: Y3KBXX258ZZ
  • Serial Number: W20087775-HD
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 687
  • Motor RPM: 3,575
  • Motor Voltage: 4800/4160
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 5808DZ
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 30
  • Height (Inches): 42
  • Weight (LBS): 5,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Ram Industries Electric Motor (687 HP, 3575 RPM, 4800/4160 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed