- Product Details
Ram Industries FVNR Motor Starter - 40 HP
SO No: 084487, WD No:196930, DWG No: 206674REVA, Mfg Date: 10/28/04, Part No: FZ440F15. Type: FVNR, Volts: 460, Hz: 60, PH: 3. Largest: 40 HP, FLA: 48, LRA: 280. Total: 41.5 HP, FLA: 57.02
Product Details
- Stock No: TBI04
- Manufacturer: Ram Industries
- Model: FVNR
Previous Refrigerant
Motor Details
- Motor Included? No
- # Motors: 0
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 40
- Motor Voltage: 460
- Motor Amps: 48
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 42
- Width (Inches): 32
- Height (Inches): 42
- Weight (LBS): 350
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: With Screw Compressor TBI01
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






























