- Product Details
Ram Industries High-Efficiency Electric Motor (300 HP, 3570 RPM, 460 V)
Ram Industries High Efficiency Refrigeration Duty Motor. Model: 3AB27244SVZ. Serial No: W20206087-KG. Power Output Supply: 300 HP, 3570 RPM, 3 Ph, 60 Hz, 335 FLA, 445TS Frame.
Product Details
- Stock No: RWF06C
- Manufacturer: Ram
- Model: 3AB27244SVZ
- Serial Number: W20206087-KG
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 300
- Motor RPM: 3,570
- Motor Voltage: 460
- Motor Amps: 335
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TS
Dimensions:
- Length (Inches): 42
- Width (Inches): 40
- Height (Inches): 32
- Weight (LBS): 750
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: No
- Previously Used With: Screw Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















