Ram Industries High Efficiency Electric Motor (407 HP, 3565 RPM, 460 V)

Ram Industries High Efficiency Electric Motor (407 HP, 3565 RPM, 460 V)

Ram Industries High Efficiency Electric Motor. Serial No: 7013351-01-BC-02. Power Supply Specs - 407 HP, 449TDZ Frame, 3565 RPM, 445 Amps, 3 Ph, 60 Hz, ODP Encl.
Product Details
  • Stock No: HCIF06
  • Manufacturer: Ram Industries
  • Serial Number: 7013351-01-BC-02
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 407
  • Motor RPM: 3,565
  • Motor Voltage: 460
  • Motor Amps: 445
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 449TDZ
Dimensions:
  • Length (Inches): 2
  • Width (Inches): 30
  • Height (Inches): 30
  • Weight (LBS): 1,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2002
  • Spec Sheet Available: No
Ram Industries High Efficiency Electric Motor (407 HP, 3565 RPM, 460 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed