Ram Industries High-Efficiency Electric Motor (500 HP, 3570 RPM, 460 V)

Ram Industries High-Efficiency Electric Motor (500 HP, 3570 RPM, 460 V)

Made for Ram by Toshiba High Efficiency Electric Motor. Serial No: 7000744-01-SX. Volts: 460, Hp: 500, RPM: 3570, Amps: 560, Hz: 60, Ph: 3. Duty: CONT. Frame: 505USS
Product Details
  • Stock No: BRZB33
  • Manufacturer: Ram
  • Serial Number: 7000744-01-SX
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 500
  • Motor RPM: 3,570
  • Motor Voltage: 460
  • Motor Amps: 560
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 505USS
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 32
  • Weight (LBS): 2,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
Ram Industries High-Efficiency Electric Motor (500 HP, 3570 RPM, 460 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed