Ram Industries High-Efficiency Motor (250 HP, 3565 RPM, 230/460 V)

Ram Industries High-Efficiency Motor (250 HP, 3565 RPM, 230/460 V)

Ram Industries Motors & Controls High-Efficiency Motor. Serial No: 1296602-04-WW-P. Power Supply - HP: 250, RPM: 3565, Volts: 230/460, Amps: 570/285, Ph: 3, Hz: 60, Duty: Cont. Made for Ram Industries by Toshiba.
Product Details
  • Stock No: BRPF08A
  • Manufacturer: Ram Industries
  • Serial Number: 1296602-04-WW-P
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,565
  • Motor Voltage: 230/460
  • Motor Amps: 570/285
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 28
  • Height (Inches): 30
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Frick Screw Compressor Package
Ram Industries High-Efficiency Motor (250 HP, 3565 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed