Ram Industries High Efficiency Motor (350 HP, 3570 RPM, 460 V)

Ram Industries High Efficiency Motor (350 HP, 3570 RPM, 460 V)

Ram Industries Motors & Controls High-Efficiency Motor. Serial No: 1296602-05-WW-P. Power Supply - HP: 350, RPM: 3570, Volts: 460, Amps: 390, Ph: 3, Hz: 60, Duty: Cont. Made for Ram Industries by Toshiba
Product Details
  • Stock No: BRPF02A
  • Manufacturer: Ram Industries
  • Serial Number: 1296602-05-WW-P
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 350
  • Motor RPM: 3,570
  • Motor Voltage: 460
  • Motor Amps: 390
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 447TSS
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 28
  • Height (Inches): 31
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
  • Previously Used With: Frick Screw Compressor Package.
Ram Industries High Efficiency Motor (350 HP, 3570 RPM, 460 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed