Ram Industries Incorporated FVNR Compressor Starter - 20 HP

Ram Industries Incorporated FVNR Compressor Starter - 20 HP

Ram Industries Incorporated FVNR Compressor Starter. S.O. no: 002915, P.O. no: p112178, sales order no: 267276-03. Enclosure type: NEMA 1. Nominal voltage: 460V, 20 HP. Main disconnect type: circuit breaker, 600V, 50 amps. *Note: the Calco Manufacturing KL-1 motor protection module has been removed and sold separately. Overall dimensions: 2 ft. 6 in. L x 1 ft. 5 in. W x 3 ft. 7-1/2 in. H.(H11).

Product Details
  • Stock No: NOI1128
  • Manufacturer: Ram Industries
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 20
  • Motor Voltage: 460/600
  • Motor Amps: 50
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 17
  • Height (Inches): 43.5
Additional Product Details
  • Known Issues or Problems: Note: Currently missing the Ram controller. The Calco Manufacturing KL-1 motor protection module has been removed and sold separately.
Ram Industries Incorporated FVNR Compressor Starter - 20 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed