Ram Industries Incorporated FVNR Compressor Starter - 75 HP

Ram Industries Incorporated FVNR Compressor Starter - 75 HP

Ram Industries Incorporated FVNR Compressor Starter. Enclosure type: NEMA 1. Nominal ratings: 75 HP, 87 FLA, 460V, 60 Hz, 3 phase. This starter features the Calco Manufacturing KL-1 motor protection module which continuously monitors both monitor and current conditions and thermal capacity of the motor. Overall dimensions: 2 ft. 6 in. L x 1 ft. 5 in. W x 3 ft. 7-1/2 in. H.(H11).

Product Details
  • Stock No: PCNY17
  • Manufacturer: Ram Industries
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
  • # Motors: 0
Dimensions:
Additional Product Details
Ram Industries Incorporated FVNR Compressor Starter - 75 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed