Ram Industries Induction Motor (300 Hp, 3580 RPM, 460 V)

Ram Industries Induction Motor (300 Hp, 3580 RPM, 460 V)

Ram Industries Efficient Refrigeration Duty Induction Motor. Serial No: W20000976-FK. Model: 4OB27244SV. Frame: 447TSC. ENCL: ODP. Power Supply - 300 HP, 460 Volt, 3 Ph, 60 Hz, 335 FLA.
Product Details
  • Stock No: RRK03B
  • Manufacturer: Ram Industries
  • Model: 4OB27244SV
  • Serial Number: W20000976-FK
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 300
  • Motor RPM: 3,580
  • Motor Voltage: 460
  • Motor Amps: 335
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 447TSC
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 30
  • Weight (LBS): 1,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Previously Used With: Screw Compressor Package
Ram Industries Induction Motor (300 Hp, 3580 RPM, 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed