Ram Industries Motor- 300 HP

Ram Industries Motor- 300 HP

Ram Industries Motor- 300 HP. S/N: 1301982-01-YW-P. Frame: 445TS. Motor specifications: 3570 rpm, 460 V, 340 amps, 60 Hz, 3 phase. Overall dimensions: 40 in. L x 28-1/2 in. W x 32 in. H.
Product Details
  • Stock No: ASLC011C.
  • Manufacturer: Ram Industries
  • Serial Number: 1301982-01-YW-P
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ram Industries Motor- 300 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed