Ram Industries Motor Starter (350 HP)

Ram Industries Motor Starter (350 HP)

Ram Industries Motor Stater. Job No: SOP 6598-5. Drawing No: FK4350Y103.75. Power Supply: 460 Volts, Ph:3, Hz: 60 Full Load Amps: 395.53. Max Hp: 350.
Product Details
  • Stock No: NMD03A
  • Manufacturer: Ram Industries
  • Serial Number: FK4350Y103.75
Motor Starter Details
  • Compressor Motor Starter Type: Hard Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 40
  • Height (Inches): 72
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
Ram Industries Motor Starter (350 HP)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed