Ram Industries Motor Starter Control Panel- 100 HP

Ram Industries Motor Starter Control Panel- 100 HP

Ram Industries Motor Starter Control Panel- 100 HP. S.O: 004798. Dwg: FK4100Y1.5. Power supply: 460 V, 115 FLA, 722 LRA, 60 Hz, 3 phase. Acme 2 KVA Industrial Control Transformer, Type No: TA-2-81219. Ram Industries Microprocessor Based Motor Protection Module, Cat. No: KL-1, input: 120 VAC, 60 Hz, output: 1/3 hp @ 120 VAC, 10 amps. Overall dimensions: 2 ft. 6 in. L x 1 ft. 6 in. W x 3 ft. 6 in. H.

Product Details
  • Stock No: ASAC001B.
  • Manufacturer: Ram Industries
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ram Industries Motor Starter Control Panel- 100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed