Ram Industries Motor Starter Control Panel- 300 HP

Ram Industries Motor Starter Control Panel- 300 HP

Ram Industries Motor Starter Control Panel- 300 HP. Job No: 3014238. Dwg: FKC-4300Y1033. Power supply: 460 V, 349 FLA, 60 Hz, 3 phase. Acme 2 KVA Industrial Control Transformer, Type No. TA-2-81219, 50/60 Hz. Calco Microprocessor Based Motor Protection Module, Input: 120 VAC, 60 Hz, Output: 1/3 hp @ 120 VAC, 10 amps. Overall dimensions: 2 ft. 6 in. L x 1 ft. 8 in. W x 5 ft. 6 in. H.
Product Details
  • Stock No: ASLC011D.
  • Manufacturer: Ram Industries
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
  • # Motors: 0
Dimensions:
Additional Product Details
Ram Industries Motor Starter Control Panel- 300 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed