Ram Industries Motor Starter - HP

Ram Industries Motor Starter - HP

Ram Industries Digital Bypass Solid State Starter: Serial No: IZR-130, Drawing: 602020-602020, Manufactured Date: 9/29/17, Part No: MY42B13.0, Type: 1, Volts: 460, Hz: 60, PH: 3, Max HP 250, FLA: 279. Square D Company General Purpose Transformer: CAT No: 3S1F, 3 KVA, PH: 1, Frequency: 60 Hz, Ins.Class: 180 Deg.C. Overall Shipping Dimensions(in): 24 L x 14 W x 60 H.
Product Details
  • Stock No: JBS02a
  • Manufacturer: Ram Industries
  • Serial Number: IZR-130
Previous Refrigerant
Motor Details
  • Motor Included? No
  • # Motors: 0
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 14
  • Height (Inches): 45
  • Weight (LBS): 500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2017
  • Spec Sheet Available: No
Ram Industries Motor Starter - HP

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed