Ram Industries Motors & Controls Motor Starter - 150 HP

Ram Industries Motors & Controls Motor Starter - 150 HP

Volts 460, Phase 3, Hz 60, HP 40, FLA: 54.5, Largest HP 150. Tag Plate is not Readable
Product Details
  • Stock No: NSF21.71
  • Manufacturer: Ram Industries
Previous Refrigerant
Motor Details
  • Motor Included? No
  • # Motors: 0
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 150
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 52
  • Width (Inches): 30
  • Height (Inches): 52
  • Weight (LBS): 484
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Known Issues or Problems: Tag plate unreadable
Ram Industries Motors & Controls Motor Starter - 150 HP

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed