Ram Industries N3KBXX244PVFHZ Motor (235 HP, 3,565 RPM, 460 V)

Ram Industries N3KBXX244PVFHZ Motor (235 HP, 3,565 RPM, 460 V)

RAM Industries NEMA Efficient Smart Series Motor. Serial No: W2001028-GK. Model: N3KBXX244PVFHZ-0235SCD2NNH. Power Supply Specs - 235 HP, 3565 RPM, 3 Ph, 60 Hz, 460 Volts, 262 FLA, 445TDZ Frame.
Product Details
  • Stock No: JSAC02B
  • Manufacturer: Ram Industries
  • Model: N3KBXX244PVFHZ
  • Serial Number: W20001028-GK
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 235
  • Motor RPM: 3,565
  • Motor Voltage: 460
  • Motor Amps: 262
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TDZ
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 32
  • Weight (LBS): 2,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Screw Compressor Package
Ram Industries N3KBXX244PVFHZ Motor (235 HP, 3,565 RPM, 460 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed